-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Ear Clamp |
|---|---|
| Band Material | Steel |
| Band Material Finish | Zinc Plated |
| Band Thickness | 0.024" |
| Band Width | 9/64" |
| Compatible Install Tool | HMK 01/S01 |
| Features | Visible Deformation Provides Evidence Of Proper Closure |
| Finish | Zinc Plated |
| For Maximum Outside Diameter | 11/64" |
|---|---|
| For Minimum Outside Diameter | 9/64" |
| Maximum Closing Force | 2500N |
| Pack Size | 100 |
| Resistance Properties | Corrosion Resistant |
| Size Range | 3.5 mm to 4.5 mm |
| Type | Two Ear |
| Standards | DIN EN ISO 9227 |
| Height (cm) | 0.51 |
|---|---|
| Length (cm) | 8.99 |
| Width (cm) | 4.5 |
| HS Code | 7326908588 |
|---|---|
| Country Of Origin | DE |
| Weight (kg) | 0.0315 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)