-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Oil Filter Strap Wrench |
|---|---|
| Corrosion Resistant | Yes |
| Drive Size | 3/8", 1/2" |
| Finish | Chrome Plated |
| For Outside Diameter | 9" |
| Handle Color | Red |
| Handle Material | Alloy Steel |
| Handle Type | One Piece |
| Length | 14 3/4" |
| Material | Nylon |
| Non-magnetic | No |
|---|---|
| Nonsparking | No |
| Overall Length | 32" |
| Pipe Capacity | 0", 9" |
| Strap Color | Red |
| Strap Length | 32" |
| Strap Material | Nylon |
| Strap Width | 1 1/2" |
| Type | Heavy Duty |
| Height (cm) | 3.05 |
|---|---|
| Length (cm) | 26.54 |
| Width (cm) | 13.84 |
| HS Code | 8204120000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.3015 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)