-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Ear Clamp |
|---|---|
| Band Finish | Zinc Plated |
| Band Material | Steel |
| Band Material Finish | Zinc Plated |
| Band Material Number | 1.0338/SAE 1008/1010 |
| Band Thickness | 0.059" |
| Band Width | 25/64" |
| Features | Visible Deformation Provides Evidence Of Proper Closure |
| Finish | Zinc Plated |
| For Maximum Outside Diameter | 137/64" |
|---|---|
| For Minimum Outside Diameter | 1 3/8" |
| Maximum Closing Force | 3100N |
| Pack Size | 100 |
| Resistance Properties | Corrosion Resistant |
| Size Range | 35 mm to 40 mm |
| Type | 2 Ear |
| Standards | DIN EN ISO 9227 |
| Height (cm) | 2.01 |
|---|---|
| Length (cm) | 14 |
| Width (cm) | 8.51 |
| HS Code | 7326908588 |
|---|---|
| Country Of Origin | DE |
| Weight (kg) | 1.755 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)