-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Horn |
|---|---|
| Alarm Volume @ 1 M - Maximum | 111 dBA |
| Alarm Volume @ 10 Ft - Maximum | 101 dB |
| Amps | 0.16A |
| Color | Gray |
| Depth | 2 1/8" |
| Features | Convenient Plug In Assembly, Corrosion Resistant Finish |
| For Location | Indoor/Outdoor |
| Height | 5" |
| Housing Material | Heavy Duty Die Cast |
| Indoor/outdoor | Indoor/Outdoor |
| Ip Rating | NEMA 4X |
| Material | Heavy Duty Die Cast |
| Mounting | Pipe, Surface |
| Mounting Location | Conduit Mount |
| Mounting Style | Surface Mount |
| Nema Rating | NEMA 4X |
|---|---|
| Number Of Sound Patterns | 1 |
| Operating Voltage | 24V DC |
| Overall Depth | 2 1/8" |
| Overall Length | 4 7/8" |
| Overall Width | 4 7/8" |
| Product Type | Horn |
| Sound Continuity | Continuous |
| Sound Level | 101 dB @ 10 ft. |
| Sound Principle | Vibrating |
| Sound Style | Horn |
| Vibration | Vibrating |
| Voltage | 24V DC |
| Volume Selection | Selectable Volume |
| Width | 5" |
| Height (cm) | 12.19 |
|---|---|
| Length (cm) | 13.72 |
| Width (cm) | 13.72 |
| HS Code | 8531800030 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 1.395 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)