-
Select Country
- Source Now
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Horn |
|---|---|
| Amps | 0.07A |
| Enclosure | NEMA 4X Enclosure |
| Height | 3 5/16" |
| Length | 4 7/8" |
|---|---|
| Power Rating | 16.8 VA |
| Sound Level | 103 dB @ 10 ft. |
| Voltage | 240V AC |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)