-
Select Country
- Source Now
Get it by Wednesday, Feb 11
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Below-Hook Drum Lifter |
|---|---|
| Capacity | 1000 lbs. |
| Color | Blue |
| Drum Dia. | 22" to 23.5" |
| Drum Height | 23" to 38" |
| Drum Material | Fiber, Plastic, Steel |
| Drum Position | Vertical |
| Drum Size | 55 gal. |
| Finish | Bead Blast |
| Full Capacity | 1000 lbs. |
|---|---|
| Grade | 304 |
| Group | 30 |
| Material | Stainless Steel |
| Overall Length | 25 1/2" |
| Overall Width | 24" |
| Spark Resistant | No |
| Type | Vertical |
Using Morse 86-SS drum lifter, the operator can lift, shift & empty drums. This vertical drum lifter can hold loads up to 1000 lb and protects employees from physical harm, as well as increases productivity. According to American National Standard ASME B30.20, this Morse drum lifter has been factory tested at 125% of the rated capacity. A certificate of the load test is provided with every unit. Morse 86-SS drum lifter is manufactured using high-quality 304 stainless steel for stability during transit. The drum can be secured using web straps and ratchet positive grip mechanism. It has a bar at the bottom to support the drum so that the drum can be transported safely without falling out. When fully loaded, Morse 86 drum lifter carries the drum without tilting it.
| Height (cm) | 78.74 |
|---|---|
| Length (cm) | 78.74 |
| Width (cm) | 43.18 |
| HS Code | 8428900390 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 22.5 |
Morse 86-SS drum lifter is used to efficiently and safely load and unload drums having heights ranging from 23 to 38 inches. It is capable of grabbing, lifting and moving steel drums & barrels, as well as plastic & fibre drums at construction sites, docks and mezzanines. This drum lifter lifts drums and empties them into machines or into filling lines during the manufacturing process.
Morse 86-SS drum lifter is used to lift loaded drums using a crane connected to the hook. It helps to load and unload drums for transport. This drum lifter comes with under drum support and a web strap positive grip around drum. It is made of bead blast finished type 304 stainless steel for excellent structural rigidity.
The Morse 86-SS drum lifter supports loads up to 1000 lb.
A list of the Morse 86-SS drum lifter's compatible accessories is presented below:
Yes, Morse 86-SS drum lifters support drums with diameters and heights ranging from 22 to 23.5 inches (55.9 cm to 59.7 cm) & 23 to 38 inches (58.4 cm to 96.5 cm), respectively.
Use the Morse 284 fork hooks with the Morse 86-SS lifter to securely mount the lifter on a forklift.
It is always advisable to move heavy drums with drum equipment designed specifically for that purpose, such as Morse 86-SS drum lifter. When handled incorrectly, a heavy drum can cause serious injuries, damage the drum, waste valuable contents, or even contaminate the environment. The use of drum equipment and proper methods of handling drums must be taught to all employees.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)