-
Select Country
- Source Now
Get it by Tuesday, Feb 10
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Below-Hook Drum Lifter |
|---|---|
| Capacity | 1000 lbs. |
| Color | Blue |
| Drum Dia. | 22" to 23.5" |
| Drum Height | 23" to 38" |
| Drum Material | Fiber, Plastic, Steel |
| Drum Position | Vertical |
| Drum Size | 55 gal. |
| Full Capacity | 1000 lbs. |
|---|---|
| Lifting Point | 3 |
| Material | Carbon Steel |
| Overall Height | 49 1/4" |
| Overall Length | 25 1/2" |
| Overall Width | 24" |
| Spark Resistant | No |
| Type | Vertical |
Morse Drum 86S-3LP below-hook drum lifter is used for lifting, shifting & emptying purposes and can bear loads up to 1000 lbs. It protects employees from physical damage and improves the efficiency of the workflow. The drum can be secured at three lifting points. This Morse drum lifter is load tested at the factory at 125% of the rated capacity, as per American National Standard ASME B30.20.
| Height (cm) | 78.74 |
|---|---|
| Length (cm) | 78.74 |
| Width (cm) | 43.18 |
| HS Code | 8428900390 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 32.4 |
Morse 86S-3LP drum lifter can support loads up to 1000 lbs.
Yes, this lifter is designed for both indoor and outdoor applications.
If you require a drum lifter with a 1000 lb load capacity but prefer only two lifting points, Morse Drum 86S-2LP drum lifter is worth considering.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)