-
Select Country
- Source Now
Get it by Tuesday, Feb 10
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Below-Hook Drum Lifter |
|---|---|
| Capacity | 1000 lbs. |
| Drum Dia. | 22" to 23.5" |
| Drum Height | 23" to 38" |
| Drum Material | Fiber, Plastic, Steel |
| Drum Position | Vertical |
| Drum Size | 55 gal. |
| Full Capacity | 2000 lbs. |
| Group | 34 |
|---|---|
| Material | Carbon Steel |
| No. Of Drums | 2 |
| Overall Height | 49 1/4" |
| Overall Length | 25 1/2" |
| Overall Width | 24" |
| Spark Resistant | No |
| Type | Vertical |
| Height (cm) | 144.78 |
|---|---|
| Length (cm) | 121.92 |
| Width (cm) | 101.6 |
| HS Code | 8428900390 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 81 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)