-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Threaded Mandrel |
|---|---|
| Abrasive Connection Size | #8-32 |
| Compatible Abrasive Type | Cartridge Rolls |
| Max. Speed | Not Rated |
| Overall Length | 2 29/32" |
| Pilot Length | 3" |
|---|---|
| Shank Dia. | 1/4" |
| Shank Type | Straight |
| Tool Connection | 1/4" Straight Shank |
| Height (cm) | 1.02 |
|---|---|
| Length (cm) | 10.41 |
| Width (cm) | 2.03 |
| HS Code | 8466100175 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.0181 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)