-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Tube Fitting |
|---|---|
| Application | Gas, Oil |
| Basic Material | Metal |
| Basic Pipe Fitting Material | Metal |
| Basic Pipe Fitting Shape | Tee |
| Configuration Sub-type | Male Branch Tee Flareless, NPTF |
| Connection Style | Branch Tee |
| Connection Type | Flareless Bite Type |
| End 1 Size | 1" |
| End 2 Size | 1" |
| End 2 Type | Inch |
| End 3 Size | 1"-11.5 |
| End 3 Type | NPTF |
| Finish, Coating | Zinc Nickel |
| Fitting Material | Steel |
| Fitting Side A Connection Type | Male Flareless Bite |
| Fitting Side A Tube Outer Diameter | 5/8" |
| Fitting Side B Connection Type | Male Flareless Bite |
| Fitting Side B Tube Outer Diameter | 5/8" |
| Fitting Side C Connection Type | MNPT |
| Fitting Side C Pipe Size | 1/2" |
|---|---|
| Material | Steel |
| Max. Operating Pressure | 4500 psi |
| Maximum Operating Temperature | 500°F |
| Minimum Operating Temperature | 65°F |
| Overall Length | 1 15/32" |
| Pipe Size | 1/2" |
| Series | FERULOK Series |
| Shape | Tee |
| Specific Fitting Shape | Adapter Tee |
| Specific Pipe Fitting Shape | Branch Tee |
| Standards | Sae J514 |
| Style | Male Flareless Bite Type |
| System Of Measurement | Inch |
| Temp. Range | -65°F to +500°F |
| Thread Size C | 1/2"-14 |
| Tube Fitting/adapter Type | Bite Type, Ferulok Flareless |
| Tube Outside Dia. | 5/8" |
| Tube Size | 5/8" |
| Height (cm) | 3.05 |
|---|---|
| Length (cm) | 3.73 |
| Width (cm) | 5.33 |
| HS Code | 7907001000 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.243 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)