PARKER 16 BU-S Compression Fitting, 7/16-20 Compression Thread Size

Item: AA9HBM
Model: 16 BU-S
Cross Ref: 1DCG3
25 In Stock

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$18.04
5% off
$17.14 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Item Tube Fitting
Application Fluids, Gases
Basic Material Metal
Basic Pipe Fitting Material Metal
Basic Pipe Fitting Shape Nut
Compatible Tube Outer Dia. 1"
Compression Thread Size 1 5/16"-12
Configuration Sub-type Nut Flareless
Configuration Type Nut, Ferrule, Locknut
Connection Type Flareless Bite Type
End 1 Size 1"
Finish, Coating Zinc Plated
Fitting Connection Type Compression
Fitting Material Steel
Hex Size 1 1/16"
Material Steel
Maximum Operating Temperature 500°F
Minimum Operating Temperature 65°F
Overall Length 1 1/16"
Series FERULOK Series
Shape Nut
Specific Fitting Shape Nut
Specific Pipe Fitting Shape Nut
Standards Sae J514
Style Female Flareless Bite Type
System Of Measurement Imperial
Temp. Range -65°F to +500°F
Thread Size 1 5/16"-12
Tube Fitting/adapter Type Bite Type, Ferulok Flareless
Tube Outside Dia. 1"
Tube Size 1"

Product Details

    • Parker 16 BU-S nut designed for use with pipes, tubing & fittings in hydraulic and pneumatic equipment, as well as in plumbing lines
    • Zinc-plated steel construction provides the capacity to withstand abrasive chemicals / fluids and temperatures up to 500 degrees F
    • Designed in compliance with SAE J514 standards

Shipping Information

Height (cm) 2.7
Length (cm) 2.7
Width (cm) 2.7
HS Code 7307199060
Country Of Origin TW
Weight (kg) 0.1035

Certifications

certificate

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site