-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Tube Fitting |
|---|---|
| Application | Fluids, Gases |
| Basic Material | Metal |
| Basic Pipe Fitting Material | Metal |
| Basic Pipe Fitting Shape | Nut |
| Compatible Tube Outer Diameter | 1/2" |
| Compression Thread Size | 1/4"-16 |
| Configuration Sub-type | Nut Flareless |
| Configuration Type | Nut, Ferrule, Locknut |
| Connection Type | Flareless Bite Type |
| End 1 Size | 1/2" |
| Finish, Coating | Zinc Plated |
| Fitting Connection Type | Compression |
| Fitting Material | Steel |
| Hex Size | 7/8" |
| Material | Steel |
| Maximum Operating Temperature | 500°F |
|---|---|
| Minimum Operating Temperature | 65°F |
| Overall Length | 27/32" |
| Series | FERULOK Series |
| Shape | Nut |
| Specific Fitting Shape | Nut |
| Specific Pipe Fitting Shape | Nut |
| Standards | Sae J514 |
| Style | Female Flareless Bite Type |
| System Of Measurement | Imperial |
| Temp. Range | -65°F to +500°F |
| Thread Size | 3/4"-16 |
| Tube Fitting/adapter Type | Bite Type, Ferulok Flareless |
| Tube Outside Dia. | 1/2" |
| Tube Size | 1/2" |
| Height (cm) | 2.22 |
|---|---|
| Length (cm) | 2.14 |
| Width (cm) | 2.22 |
| HS Code | 7307199060 |
|---|---|
| Country Of Origin | TW |
| Weight (kg) | 0.0315 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)