-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Clutch Style 3/4" Pipe Clamp |
|---|---|
| Application | For Use With 3/4 In Threaded Pipe |
| Base Clearance | Standard |
| Compatible Pipe Material | Steel |
| Compatible Pipe Size | 3/4" |
| Compatible Pipe Size1 | 3/4" |
| Duty Rated | Light Duty |
| For Use With | Front Buick Skylark 98-91 |
| Handle Length | 3 1/2" |
| Handle Material | Steel |
|---|---|
| Handle Style | Crank |
| Includes | Not Applicable |
| Jaw Pad Height | 1 5/8" |
| Jaw Pad Type | Flat Surface |
| Jaw Pad Width | 1 7/8" |
| Spindle Dia. | 37/64" |
| Throat Depth | 1 3/4" |
| Height (cm) | 4.83 |
|---|---|
| Length (cm) | 17.02 |
| Width (cm) | 12.19 |
| HS Code | 8205700090 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 1.1925 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)