-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Drain Cleaning Cable |
|---|---|
| Application | Sewer Pipes |
| Cable Dia. | 5/8" |
| Cable End Type | Coupling |
| Cable Lg. | 7.5 ft. |
| Cable Material | Steel |
| Cable Type | Sectional |
| Compatible Cleaner Grainger Part Number | 4Z249 |
| Compatible Cleaner Manufacturer Part No. | K50-8/59000 |
| Compatible Cleaner Manufacturer Part Number | K50-8/59000 |
| Compatible Cleaner Series | Series K 50, Series K 60 |
| Compatible Machine Type | Sectional Machines |
| Connection Size | 5/8" |
|---|---|
| Core Type | Hollow Core |
| Coupling Type | Male And Female |
| Drain Line Capacity I.d. | 2" to 3" |
| Includes | Coupling |
| Material | Steel |
| Max. Pipe Dia. | 3" |
| Max. Run | 7.5 ft. |
| Min. Pipe Dia. | 2" |
| Number Of Pieces | 1 |
| Product Type | Tight Wind Cable |
| Height (cm) | 6.1 |
|---|---|
| Length (cm) | 28.7 |
| Width (cm) | 29.46 |
| HS Code | 8467990190 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 1.98 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)