-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Drain Cleaning Cable |
|---|---|
| Application | Sewer Pipes |
| Cable Dia. | 7/8" |
| Cable End Type | Coupling |
| Cable Lg. | 15 ft. |
| Cable Material | Steel |
| Cable Type | Sectional |
| Compatible Cleaner Manufacturer Part No. | K60SP-SE/66497 |
| Compatible Cleaner Manufacturer Part Number | K60SP-SE/66497 |
| Compatible Cleaner Series | Series K 1500, Series K 1500G, Series K 1500SP, Series K 5208, Series K 60 |
| Compatible Machine Type | Sectional Machines |
| Core Type | Hollow Core |
|---|---|
| Coupling Type | Male And Female |
| Drain Line Capacity I.d. | 2" to 4" |
| Includes | Coupling |
| Material | Steel |
| Max. Pipe Dia. | 4" |
| Max. Run | 15 ft. |
| Min. Pipe Dia. | 2" |
| Number Of Pieces | 1 |
| Product Type | All Purpose Wind Cable |
| Height (cm) | 57.4 |
|---|---|
| Length (cm) | 54.86 |
| Width (cm) | 8.64 |
| HS Code | 8467990190 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 3.9375 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)