-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Danger Tag |
|---|---|
| For Location | Indoor |
| For Use With | Lockout Tagout |
| Front Side Legend | Danger Do Not Operate |
| Grommet | Rolled Brass |
| Header | Danger |
| Header Background Color | Black, Red, White |
| Height | 5 3/4" |
| Hole Diameter | 3/8" |
| Hole Size | 3/8" |
| Includes | (25) Cotton Tie Strings |
| Includes Ties | Yes |
| Language | English |
| Legend Color | Black, Red |
| Legend Type | Text |
| Legend/background Color | Black, Red, White |
| Material | Cardstock |
| Maximum Pull Force | 18 lbf. |
| Mount Type | Cotton String |
|---|---|
| Number Of Printed Sides | 2 |
| Overall Height | 5 3/4" |
| Overall Width | 3" |
| Reverse Side Legend | This Energy Source Is Locked Out |
| Shape | Rectangle |
| Sign Background Color | White |
| Sign Material | Paper |
| Sign Out Sections | Date, Name, Remarks |
| Signage Type | Tag |
| Tag Type | Tag |
| Thickness | 0.0098" |
| Tie Material | Cotton |
| Width | 3" |
| Withstand Pull Force | 50 lbs. |
| Write-on Surface | Yes |
| Standards | ANSI Z53.1-1967, ANSI Z535-2006, OSHA 1910.145, OSHA 1910.147 |
| Height (cm) | 3.56 |
|---|---|
| Length (cm) | 16 |
| Width (cm) | 9.4 |
| HS Code | 4821102000 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 0.09 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)