-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Danger Tag |
|---|---|
| Grommet | Rolled Brass |
| Height | 5 3/4" |
| Hole Size | 3/8" |
| Legend/background Color | Black, Red, White |
|---|---|
| Material | Cardstock |
| Width | 3" |
| Withstand Pull Force | 50 lbs. |
| Height (cm) | 3.81 |
|---|---|
| Length (cm) | 16 |
| Width (cm) | 9.14 |
| HS Code | 4821102000 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 0.081 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)