-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Threaded Mandrel |
|---|---|
| Compatible Abrasive Type | Cartridge Rolls |
| For Use With | Driving Cartridge Rolls |
| Maximum Operating Speed | 24000 RPM |
| Overall Length | 3" |
| Pilot Dia. | 3/16" |
|---|---|
| Pilot Diameter | 3/16" |
| Pilot Length | 1" |
| Shank Dia. | 1/4" |
| Shank Type | Straight |
| Height (cm) | 5.84 |
|---|---|
| Length (cm) | 7.62 |
| Width (cm) | 8.64 |
| HS Code | 8466100175 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.4275 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)