-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Bore Polisher Extension Mandrel |
|---|---|
| Abrasive Connection Size | 1/4"-20 |
| Compatible Abrasive Type | Cartridge Rolls |
| Overall Length | 4" |
| Shank Dia. | 1/4" |
|---|---|
| Shank Type | Straight |
| Thread Size | 1/4"-20 |
| Tool Connection | 1/4" Straight Shank |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 7.62 |
| Width (cm) | 7.62 |
| HS Code | 6805301000 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 0.09 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)