-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Insulated Nut Driver |
|---|---|
| Bolt Clearance | 5/16" |
| Color | Red, Yellow |
| Corrosion Resistance | Yes |
| Esd Safe | No |
| Fastener Holding | No |
| For Fastener Size | 5.5 mm |
| Grip Style | Insulated |
| Grip Type | Cushion Grip |
| Handle | Cushion Grip |
| Handle Color | Red, Yellow |
| Handle Design | Ergonomic |
| Handle Material | Multi Component |
| Handle Shape | Straight |
| Handle Type | Molded |
| Hex Size | 5.5 mm |
| Insulated | Yes |
| Insulated / Uninsulated | Insulated |
| Magnetic/nonmagnetic | Nonmagnetic |
| Magnetized Tip | No |
| Measurement Type | Metric |
| Non Sparking | No |
| Non-magnetic | Yes |
| Number Of Pieces | 1 |
|---|---|
| Nut Driver Shank Length | 5" |
| Nut Driver Shank Material | Alloy Steel |
| Nut Driver Shank Style | Solid Round |
| Nut Holding | No |
| Overall Length | 9 1/4" |
| Ratcheting | No |
| Replaceable Shank | No |
| Sae Or Metric | Metric |
| Screwdriver And Nut Driver Grouping | Nut Drivers |
| Shaft | Solid |
| Shank Dia. | 0.343" |
| Shank Finish | Natural |
| Shank Material | Alloy Steel |
| Shank Shape | Round |
| Shank Type | Solid Round |
| Tether Capable | Not Tether Capable |
| Tether Ready | No |
| Tip Size | 5.5 mm |
| Tip Style | Hex |
| Voltage Rating | 1000V AC/1500V DC |
| Container Type | None |
| standard | ASTM F1505, IEC 900, ISO, NFPA 70E, VDE 0680 |
| Height (cm) | 3.05 |
|---|---|
| Length (cm) | 25.4 |
| Width (cm) | 3.05 |
| HS Code | 8204200000 |
|---|---|
| Country Of Origin | DE |
| Weight (kg) | 0.0765 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)