-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Insulated Nut Driver |
|---|---|
| Color | Red, Yellow |
| Grip Type | Cushion Grip |
| Handle | Cushion Grip |
| Handle Color | Red, Yellow |
| Handle Design | Ergonomic |
| Hex Size | 7/16" |
| Non Sparking | No |
|---|---|
| Overall Length | 9 1/2" |
| Sae Or Metric | SAE |
| Shaft | Solid |
| Shank Material | Hardened CRMOV Tool Steel |
| Shank Type | Solid Round |
| Tether Capable | Not Tether Capable |
| Height (cm) | 3.81 |
|---|---|
| Length (cm) | 25.4 |
| Width (cm) | 3.81 |
| HS Code | 8204200000 |
|---|---|
| Country Of Origin | DE |
| Weight (kg) | 0.171 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)