-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Grease Trap |
|---|---|
| Application | Fat, Grease, Oil |
| Application - Interceptors | Fat, Grease, Oil |
| Body Material | Steel |
| Connection Type | No Hub |
| Features | Non-Skid Diamond Plate Cover, Removable Baffle Assembly |
| Flow Rate | 15 GPM |
| For Use With | Cast Iron Pipe |
| Includes | Flow Control Fitting |
| Inlet Pipe Size | 2" |
| Inlet Size | 2" |
| Inlet Type | No Hub |
|---|---|
| Length | 22" |
| Material | Coated Fabricated Steel |
| Outlet Pipe Size | 2" |
| Outlet Size | 2" |
| Outlet Type | No Hub |
| Overall Depth | 10 1/2" |
| Overall Height | 14" |
| Overall Length | 22" |
| Overall Width | 15" |
| Pipe Dia. | 2" |
| Height (cm) | 37.59 |
|---|---|
| Length (cm) | 61.47 |
| Width (cm) | 40.13 |
| HS Code | 7310290050 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 33.3 |


Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)