-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Vertical Band Saw |
|---|---|
| Amps | 3.5A |
| Amps Ac | 3.5A |
| Band Saw Operation | Semi-Automatic |
| Band Saw Type | Vertical |
| Blade Dia. | 18" |
| Blade Length | 174" |
| Blade Thickness | 0.035" |
| Blade Wheels Dia. | 18" |
| Corded/wireless | Corded |
| Cutting Angle | 45° |
| Cutting Capacity Rectangle | 18" x 22" |
| Cutting Capacity Round | 18" |
| Cutting Capacity Square | 18" |
| Features | Variable Speed Drive |
| Hp | 5 hp |
| Hz | 60 Hz |
| Includes | 2 Yr Parts Warranty |
| Material Application | Metal |
| Max. Blade Length | 174" |
|---|---|
| Max. Blade Width | 1" |
| Max. Thickness Of Cut | 22" |
| Min. Blade Length | 174" |
| Min. Blade Width | 1" |
| Miter Angle Range | 45° Left to 45° Right |
| Number Of Speed Settings | Continuous |
| Overall Depth | 101" |
| Overall Height | 89" |
| Overall Width | 53" |
| Phase | 3 |
| Rectangular Cutting Capacity - Horizontal | 18" x 22" |
| Round Cutting Capacity - Horizontal | 18" |
| Sfpm Range | 50 SFPM to 450 SFPM |
| Speed | 50-450 FPM |
| Table Dimensions | 33" x 58" |
| Table Size | 33" x 58" |
| Throat Depth - Vertical | 18" |
| Voltage | 230V AC |
Marvel 8 Mark II vertical band saw is used for precise and efficient metal cutting. It is ideal for metalworking applications, where it plays a crucial role in cutting, shaping and fabricating metal materials.
| Height (cm) | 226.06 |
|---|---|
| Length (cm) | 2.54 |
| Width (cm) | 134.62 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 1215 |
Horizontal bandsaws feature a higher cutting rate than vertical bandsaws. Horizontal bandsaws offer optimal squareness by cutting straight cuts, whereas the vertical bandsaws provide flexibility to easily cut out curvy shapes when needed. Horizontal bandsaws generally cut bigger pieces of harder metal, while the vertical bandsaws are used to cut angles & miters in softer metals.
The blade speed can be adjusted from the operator's control station using the front-mounted speed control.
Regular maintenance includes blade inspection, tension adjustment and keeping the machine clean.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)