-
Select Country
- Source Now
Get it by Wednesday, Feb 11
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Refrigerant Recovery Machine |
|---|---|
| A2l Compatibility | A2L Compatible |
| Body Material | Plastic |
| Calibration Certificate Type | Not Certified |
| Capability | Liquid, Push/Pull, Vapor |
| Compressor | Oilless |
| Compressor Type | Oilless |
| Current | 12A |
| Depth | 19 5/16" |
| For Refrigerant Type | R-12, R-134A, R-22, R-407C, R-410A |
| Frequency | 60/50 Hz |
| Height | 12 1/2" |
| High Pressure Cut-off | 517 psi |
| Hose Connection Gender | Male |
| Hose Connection Size | 1/4" |
| Hose Connection Thread Direction | Right Hand |
| Hose Connection Type | SAE |
| Includes Tank Overfill Switch | Tank Overfill Switch Not Included |
| Liquid Recovery Rate - General | 2 lbs./min. |
| Liquid Recovery Rate - R-22 | 2 lbs./min. |
| Liquid Recovery Rate - R-410a | 2 lbs./min. |
| Low Pressure Cut-off | 15 in. hg |
| Mobility | Handle |
| Motor Hp | 1/2 hp |
| Motor Type | Brushless DC |
| Nema Plug Configuration | 5-15P |
|---|---|
| Number Of Cylinders | 2 |
| Number Of Ports | 2 |
| Operating Temp. Range | 40°F to 120°F |
| Operating Temperature - Maximum | 122°F |
| Operating Temperature - Minimum | 40°F |
| Overall Height | 15" |
| Overall Length | 13 1/2" |
| Overall Width | 13 1/2" |
| Power Cord Length | 6 ft. |
| Power Source | Plug In |
| Product Type | Refrigerant Recovery Machine |
| Promotion Restriction | Not Eligible For Promotion |
| Push/pull Recovery Rate - General | 12.8 lbs./min. |
| Push/pull Recovery Rate - R-22 | 12.8 lbs./min. |
| Push/pull Recovery Rate - R-410a | 11.6 lbs./min. |
| Requires | Connection Hoses And Recovery Tank |
| Series | RECOVERXLT Series |
| Vapor Recovery Rate - General | 0.4 lbs./min. |
| Vapor Recovery Rate - R-22 | 0.4 lbs./min. |
| Vapor Recovery Rate - R-410a | 0.4 lbs./min. |
| Voltage | 100-240V AC |
| Warranty | 1 yr. |
| Width | 12 13/32" |
| Standards | UL TO ARI 740-98 (ARI 740-95 FOR 95700 AND 95765) |
YELLOW JACKET 95760 refrigerant recovery machine is employed in HVAC and refrigeration service to safely and efficiently recover refrigerants from systems. It is ideal for technicians involved in refrigeration and HVAC system maintenance to capture and recycle refrigerants, preventing their release into the atmosphere.
| Height (cm) | 37.59 |
|---|---|
| Length (cm) | 55.88 |
| Width (cm) | 40.13 |
| HS Code | 8414100000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 18.0225 |
Refrigerants play an essential role in the heat transfer process that allows air conditioning and heating systems to function. Chlorofluorocarbons (CFCs), hydrochlorofluorocarbons (HCFCs) and hydrofluorocarbons are some of the most commonly used refrigerants (HFCs).
To keep production running, refrigerants are used to cool down large data centres and electricity production warehouses. R407C, R410A, R1234ze, and R134a are common refrigerants used for this purpose.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)