-
Select Country
- Source Now
Get it by Friday, Feb 13
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Refrigerant Recovery Machine |
|---|---|
| A2l Compatibility | A2L Compatible |
| Body Material | Plastic |
| Calibration Certificate Type | Not Certified |
| Capability | Liquid, Push/Pull, Vapor |
| Compressor | Oilless |
| Compressor Type | Oilless |
| Current | 12A |
| Depth | 13 1/2" |
| Electrical Connections | US Plug |
| For Refrigerant Type | R-12, R-134A, R-22, R-407C, R-410A |
| For Use With | Refrigeration Equipment |
| Frequency | 60 Hz |
| Height | 15" |
| High Pressure Cut-off | 517 psi |
| Hose Connection Gender | Male |
| Hose Connection Size | 1/4" |
| Hose Connection Thread Direction | Right Hand |
| Hose Connection Type | SAE |
| Includes Tank Overfill Switch | Tank Overfill Switch Included |
| Liquid Recovery Rate - General | 2 lbs./min. |
| Liquid Recovery Rate - R-22 | 2 lbs./min. |
| Liquid Recovery Rate - R-410a | 2 lbs./min. |
| Low Pressure Cut-off | 15 in. hg |
| Mobility | Handle |
| Motor Hp | 1/2 hp |
| Motor Type | Brushless DC |
|---|---|
| Nema Plug Configuration | 5-15P |
| Number Of Cylinders | 2 |
| Number Of Ports | 2 |
| Operating Temp. Range | +35°F to +120°F |
| Operating Temperature - Maximum | 122°F |
| Operating Temperature - Minimum | 40°F |
| Overall Height | 15" |
| Overall Length | 13 1/2" |
| Overall Width | 13 1/2" |
| Power Cord Length | 6 ft. |
| Power Source | Plug In |
| Product Type | Refrigerant Recovery Machine |
| Promotion Restriction | Not Eligible For Promotion |
| Push/pull Recovery Rate - General | 12.8 lbs./min. |
| Push/pull Recovery Rate - R-22 | 12.8 lbs./min. |
| Push/pull Recovery Rate - R-410a | 11.6 lbs./min. |
| Series | RECOVERXLT Series |
| Type | Overfill Protection Kit |
| Vapor Recovery Rate - General | 0.4 lbs./min. |
| Vapor Recovery Rate - R-22 | 0.4 lbs./min. |
| Vapor Recovery Rate - R-410a | 0.4 lbs./min. |
| Voltage | 115V AC |
| Warranty | 1 yr. |
| Width | 21 1/4" |
| Standards | UL TO ARI 740-98 (ARI 740-95 FOR 95700 AND 95765) |
| Height (cm) | 38.1 |
|---|---|
| Length (cm) | 34.29 |
| Width (cm) | 53.98 |
| HS Code | 8414802005 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 18.45 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)