-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Rubber Grommet |
|---|---|
| Color | Black |
| Grommet Style | Style 1 |
| Hardness | 60A |
| Inside Dia. | 0.188" |
| Inside Diameter | 0.19" |
| Material | Rubber |
| Max. Temp. | 225°F |
| Min. Temp. | -40°F |
| Operating Temperature - Maximum | 225°F |
|---|---|
| Outside Dia. (b) | 1/2" |
| Overall Thickness | 7/25" |
| Panel Hole Dia. (e) | 0.312" |
| Panel Hole Diameter | 0.31" |
| Panel Thickness | 0.09" |
| Resistance Properties | Tear Resistant, Temperature Resistant |
| Standards | Astm D2000 2Aa606 |
| Tensile Strength | 870 psi |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 13.97 |
| Width (cm) | 12.7 |
| HS Code | 4016996050 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.072 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)