-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Rubber Grommet |
|---|---|
| Color | Black |
| Elongation | 250% |
| Inside Dia. | 7/8" |
| Material | Buna S |
| Max. Temp. | 225°F |
| Min. Temp. | -40°F |
|---|---|
| Outside Dia. (b) | 1 5/8" |
| Overall Thickness | 0.438" |
| Panel Hole Dia. (e) | 1 1/4" |
| Panel Thickness | 0.062" |
| Tensile Strength | 870 psi |
| Height (cm) | 3.05 |
|---|---|
| Length (cm) | 17.78 |
| Width (cm) | 22.86 |
| HS Code | 4016996050 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.3105 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)