-
Select Country
- Source Now
Get it by Tuesday, Feb 10
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Ribbon Cartridge |
|---|---|
| Color | Black, Green |
| For Use With | Mfr. No. 76798, 76800, 76801 |
| Length | 200 ft. |
| Number Of Panel Sets | 100 |
| Printer Series Compatibility | Globalmark 2 Color And Cut Industrial Label Maker, Globalmark 2 Multicolor Industrial Label Maker |
| Product Type | Two-Color Thermal Transfer Ribbon |
| Resistance Properties | Scratch-Resistant, Solvent-Resistant |
| Ribbon Color | Black, Green |
| Ribbon Format | Ribbon In Printer Specific Cartridge |
|---|---|
| Ribbon Formulation | Resin |
| Ribbon Length | 200 ft. |
| Ribbon Panel Length | 8" |
| Ribbon Series | Series R10000 |
| Ribbon Width | 4 5/16" |
| Width | 4 3/25" |
| Standards | ROHS DIRECTIVE COMPLIANCE REFER TO 2005/618/EC MCV AMENDMENT TO ROHS DIRECTIVE 2002/95/EC |
| Height (cm) | 8.26 |
|---|---|
| Length (cm) | 17.4 |
| Width (cm) | 22.1 |
| HS Code | 3702390100 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 0.3825 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)