-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Ribbon Cartridge |
|---|---|
| Color | Black |
| For Use With | Mfr. No. 52041 |
| Ink Color | Black |
| Length | 290 ft. |
| Printer Series Compatibility | Minimark |
| Product Type | Single Color Thermal Transfer Ribbon |
| Resistance Properties | Chemical-Resistant, Scratch Resistant, Smear-Resistant |
| Ribbon Color | Black |
|---|---|
| Ribbon Format | Ribbon In Printer Specific Cartridge |
| Ribbon Formulation | Resin |
| Ribbon Length | 290 ft. |
| Ribbon Series | Minimark |
| Ribbon Width | 4 7/16" |
| Width | 4.437" |
| Standards | ROHS DIRECTIVE COMPLIANCE REFER TO 2005/618/EC MCV AMENDMENT TO ROHS DIRECTIVE 2002/95/EC |
| Height (cm) | 4.83 |
|---|---|
| Length (cm) | 11.68 |
| Width (cm) | 9.65 |
| HS Code | 9612101020 |
|---|---|
| Country Of Origin | DE |
| Weight (kg) | 0.2475 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)