-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Ribbon Cartridge |
|---|---|
| Color | Black |
| Compatible Grainger Part No. | 40AW42, 40AW43, 48LT20 |
| Compatible Manufacturer Part Number | BBP35, BBP37, S3000 |
| Compatible Mfr. Part No. | BBP35, BBP37, S3000 |
| Ink Color | Black |
| Length | 200 ft. |
| Printer Series Compatibility | Bbp30, Bbp31, Bbp33, Bbp35, Bbp37, I3300, I5300, S3000, S3100, S3700 |
| Product Type | Single Color Thermal Transfer Ribbon |
| Resistance Properties | Heat Resistant, Scratch Resistant, Solvent Resistant |
|---|---|
| Ribbon Color | Black |
| Ribbon Format | Ribbon In Printer Specific Cartridge |
| Ribbon Formulation | Resin |
| Ribbon Length | 200 ft. |
| Ribbon Series | Series R6400 |
| Ribbon Width | 4 5/16" |
| Width | 4.333" |
| Standards | CSA APPROVED, UL RECOGNIZED |
| Height (cm) | 7.87 |
|---|---|
| Length (cm) | 22.1 |
| Width (cm) | 17.27 |
| HS Code | 3215905000 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 0.3555 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)