-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Vertical Band Saw |
|---|---|
| Amps | 11.6A |
| Amps Ac | 11.6A |
| Band Saw Operation | Semi-Automatic |
| Band Saw Type | Vertical |
| Blade Dia. | 6.969" |
| Blade Length | 184" |
| Blade Thickness | 0.042" |
| Blade Wheels Dia. | 6.9688" |
| Corded/wireless | Corded |
| Cutting Angle | 60° |
| Cutting Capacity Rectangle | 18" x 22" |
| Cutting Capacity Round | 18" |
| Cutting Capacity Square | 18" |
| Features | Variable Speed Drive |
| Hp | 5 hp |
| Hz | 60 Hz |
| Includes | 2 Yr Parts Warranty |
| Material Application | Metal |
| Max. Blade Length | 184" |
|---|---|
| Max. Blade Width | 1 1/4" |
| Max. Thickness Of Cut | 22" |
| Min. Blade Length | 184" |
| Min. Blade Width | 1 1/8" |
| Miter Angle Range | 60° Left to 60° Right |
| Number Of Speed Settings | Continuous |
| Overall Depth | 101" |
| Overall Height | 89" |
| Overall Width | 73" |
| Phase | 3 |
| Rectangular Cutting Capacity - Horizontal | 18" x 22" |
| Round Cutting Capacity - Horizontal | 18" |
| Sfpm Range | 50 SFPM to 450 SFPM |
| Speed | 50-450 FPM |
| Table Dimensions | 33" x 58" |
| Table Size | 33" x 58" |
| Throat Depth - Vertical | 18" |
| Voltage | 230V AC |
| Height (cm) | 226.06 |
|---|---|
| Length (cm) | 2.54 |
| Width (cm) | 185.42 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 1350 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)