-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Bain Marie Pot |
|---|---|
| Case Height | 5 1/4" |
| Case Length | 21 1/4" |
| Case Lot | 6 |
| Case Lot Cube | 0.87 ft. |
| Case Width | 13 1/2" |
| Color | Silver |
| Depth | 6.1" |
| Dishwasher Safe | No |
| Fits Opening | 6 1/4" |
| Height | 3.94" |
|---|---|
| Material | Stainless Steel |
| Material Type | Metals |
| Nsf Certified | Yes |
| Outside Dia. | 6 1/8" |
| Overall Height | 4" |
| Product Type | Bain Marie |
| Size | 2 qt |
| Usable Dia. | 6 1/8" |
| Width | 6.1" |
| Height (cm) | 10 |
|---|---|
| Length (cm) | 16 |
| Width (cm) | 15.5 |
| HS Code | 7323997000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.3375 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)