-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Bain Marie Pot |
|---|---|
| Capacity | 4.25 qt |
| Case Height | 8 1/4" |
| Case Length | 22" |
| Case Lot | 6 |
| Case Lot Cube | 1.58 ft. |
| Case Width | 15" |
| Color | Silver |
| Depth | 7.09" |
| Dishwasher Safe | No |
| Fits Opening | 6 5/8" |
| Height | 7.62" |
|---|---|
| Material | Stainless Steel |
| Material Type | Metals |
| Nsf Certified | Yes |
| Outside Dia. | 6 1/2" |
| Overall Height | 7 5/8" |
| Product Type | Bain Marie |
| Secondary Height | 0.141" |
| Size | 4.25 qt |
| Usable Dia. | 6.468" |
| Width | 7.09" |
| Height (cm) | 19.35 |
|---|---|
| Length (cm) | 16.76 |
| Width (cm) | 18 |
| HS Code | 7323940026 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.6525 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)