-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Bain Marie Pot |
|---|---|
| Capacity | 6 qt |
| Case Height | 9 1/4" |
| Case Length | 24 1/4" |
| Case Lot | 6 |
| Case Lot Cube | 2.11 ft. |
| Case Width | 16 1/4" |
| Color | Silver |
| Depth | 7 7/25" |
| Dishwasher Safe | No |
| Fits Opening | 7 3/8" |
| Height | 8.65" |
|---|---|
| Material | Stainless Steel |
| Material Type | Metals |
| Nsf Certified | Yes |
| Outside Dia. | 7 1/4" |
| Overall Height | 8 5/8" |
| Product Type | Bain Marie |
| Secondary Height | 0.188" |
| Size | 6 qt |
| Usable Dia. | 7 1/4" |
| Width | 7 7/25" |
| Height (cm) | 21.97 |
|---|---|
| Length (cm) | 20.32 |
| Width (cm) | 18.5 |
| HS Code | 7323940026 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.81 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)