| Item | Bain Marie Pot |
|---|---|
| Capacity | 3.5 qt |
| Case Height | 8" |
| Case Length | 21" |
| Case Lot | 6 |
| Case Lot Cube | 1.32 ft. |
| Case Width | 14" |
| Color | Silver |
| Depth | 6.1" |
| Dishwasher Safe | No |
| Fits Opening | 6 1/4" |
| Height | 7 1/4" |
|---|---|
| Material | Stainless Steel |
| Material Type | Metals |
| Nsf Certified | Yes |
| Outside Dia. | 6 1/8" |
| Overall Height | 7 1/4" |
| Product Type | Bain Marie |
| Secondary Height | 1/8" |
| Size | 3.5 qt |
| Usable Dia. | 6 1/8" |
| Width | 6.1" |
| Height (cm) | 18.42 |
|---|---|
| Length (cm) | 16.26 |
| Width (cm) | 15.5 |
| HS Code | 7323997000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.495 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)