-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Cam Follower |
|---|---|
| Bearing Material | Alloy Steel |
| Bearing Material Grade | AISI 52100 |
| Bearing Type | Needle Roller |
| Closure | Double Sealed |
| Drive Location | Stud |
| Drive Type | Hex Socket |
| Duty Type | Standard |
| Dynamic Load Capacity | 5560 lbs. |
| Dynamic Radial Load Capacity | 5560 lbf. |
| Face Design | Hex Socket |
| Hex Drive Size | 5/16" |
| Maximum Temperature | 250°F |
| Minimum Temperature | -30°F |
| Number Of Bearings | 1 |
| Overall Length | 2 13/32" |
| Roller Dia. | 1 5/8" |
| Roller Head Type | Crowned |
| Roller Material | Alloy Steel |
|---|---|
| Roller Material Grade | Grade 52100 |
| Roller Width | 7/8" |
| Rolling Element Rows | 1 |
| Seal Material | Molded Acetyl |
| Seal Type | Contact |
| Standards | ABMA |
| Static Load Capacity | 5730 lbs. |
| Static Radial Load Capacity | 5730 lbf. |
| Stud Dia. | 5/8" |
| Stud Length | 1 1/2" |
| Stud Material | Carbon Steel |
| Stud Thread Length | 3/4" |
| Stud Thread Size | 5/8"-18 |
| Stud Type | Concentric |
| System Of Measurement | Imperial |
| Thread Length | 3/4" |
| Thread Size | 5/8"-18 |
| Height (cm) | 6.6 |
|---|---|
| Length (cm) | 4.32 |
| Width (cm) | 4.32 |
| HS Code | 8482105060 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.27 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)