-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Cam Follower |
|---|---|
| Bearing Material | Carbon Steel |
| Bearing Type | Needle Roller, Sealed |
| Dynamic Load Capacity | 970 lbs. |
| Number Of Bearings | 1 |
| Roller Dia. | 0.562" |
| Roller Material | Carbon Steel |
| Roller Width | 3/8" |
|---|---|
| Static Load Capacity | 720 lbs. |
| Stud Dia. | 0.19" |
| Stud Length | 5/8" |
| Stud Material | Carbon Steel |
| Thread Length | 1/4" |
| Height (cm) | 5.08 |
|---|---|
| Length (cm) | 3.3 |
| Width (cm) | 3.05 |
| HS Code | 8482105060 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.018 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)