-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Grease Feeder |
|---|---|
| Capacity | 2 oz. |
| Connection Size | 1/8" |
| Connection Type | NPT |
| Delivery Method | Continuous |
| Feeder Capacity | 2 fl. oz. |
| Feeder Material | Polycarbonate |
| Fill | Zerk |
| Flow Rate Adjustability | Non Adjustable |
| Grease Color | Red |
| Height | 4 5/8" |
| Includes | Springs |
|---|---|
| Lubrication Point Type | Single |
| Material | Polycarbonate |
| Max. Operating Temperature | 250°F |
| Min. Operating Temperature | -10°F |
| Operating Temp. | -10°F to +250°F |
| Overall Diameter | 2 3/8" |
| Overall Height | 4 5/8" |
| Refillable | Yes |
| Spring Force | 14.5 psi |
| Thread Size | 1/8" |
LubeSite 205 grease feeder is designed for applications with minimal vibration, impact, shock, torque or centrifugal forces. It is ideal for bearing housing operating under static conditions. It prevents machine failure due to over / under-greasing and keeps the bearings on motors, conveyors, fans & other critical machine parts lubricated.
| Height (cm) | 11.75 |
|---|---|
| Length (cm) | 6.03 |
| Width (cm) | 6.03 |
| HS Code | 8479909496 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.225 |
LubeSite 900 Grease Refill Kits: They work with all polycarbonate and high-temperature grease feeders. These kits contain all necessary fittings and 10 ft of high-pressure polyethylene tubing.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)