-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Grease Feeder |
|---|---|
| Base Material | Aluminum |
| Capacity | 2 oz. |
| Connection Size | 1/8" |
| Connection Type | NPT |
| Delivery Method | Continuous |
| Feeder Capacity | 2 fl. oz. |
| Feeder Material | Aluminum |
| Fill | Zerk |
| Finish | Anodized |
| Flow Rate Adjustability | Non Adjustable |
| Grease Color | Red |
| Height | 4 5/8" |
|---|---|
| Includes | Springs |
| Lubrication Point Type | Single |
| Material | Polycarbonate |
| Max. Operating Temperature | 250°F |
| Min. Operating Temperature | -10°F |
| Operating Temp. | -10°F to +250°F |
| Overall Diameter | 2 3/8" |
| Overall Height | 4 5/8" |
| Refillable | Yes |
| Spring Force | 14.5 psi |
| Thread Size | 1/8" |
LubeSite 305 grease feeder is used for keeping bearings lubricated on conveyors, fans and motors.
| Height (cm) | 11.75 |
|---|---|
| Length (cm) | 6.03 |
| Width (cm) | 6.03 |
| HS Code | 8487900080 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.2925 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)