-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Remote Grease Refill Kit |
|---|---|
| Compatible With Brand | Lubesite |
| Function | Allows Refill Of Hard To Reach Sites |
|---|---|
| Product Type | Remote Grease Refill Kit |
Lubesite 900 grease refill kit connects to drip oilers for automatic oil lubrication to machinery & components. This refill kit enables greasing the components in hard to reach spaces and is ideal for lubricating escalators, chains, cranes, injection moulding systems and shredders.
| Height (cm) | 1.02 |
|---|---|
| Length (cm) | 21.59 |
| Width (cm) | 17.02 |
| HS Code | 8424201000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.135 |
Yes, however, the user should ensure that there are no air bubbles inside the refill kit during installation for consistent lubrication.
It is fixed to the container using male connectors and adapters. Additionally, it should be ensured that the line is filled with the grease prior to connecting it to the LubeSite container.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)