LUBESITE 260 Polycarbonate Base Grease Feeder, 6 oz. Capacity, 1/8 Inch NPT

Item: AE4AFP
Model: 260
Cross Ref: 5HC15
22 In Stock.

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$107.59
10% off
$96.83 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Item Grease Feeder
Capacity 6 oz.
Diameter 3"
Fill Zerk
Height 6"
Material Polycarbonate
Operating Temp. -20°F to +250°F
Thread Size 1/8"

Product Details

    • LubeSite 260 grease feeder, with 1/8 inch male NPT ports, designed for use with bearing housings that operate under static conditions with minimal vibration
    • Features a clear polycarbonate reservoir & base to provide a visual inspection of the unit’s internal working conditions
    • Pre-assembled with a light (blue) and a heavy (red) spring for applications requiring the use of an extension
    • Single-point design capable of generating 1 - 5 psi; won’t blow the bearing seals
    • Can be used with any NLGI Grade 0 to 4 non-separating grease

Shipping Information

Height (cm) 11.18
Length (cm) 22.35
Width (cm) 11.43
HS Code 8479899899
Country Of Origin CN
Weight (kg) 0.4275

Documentation

Other Also Viewed

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site