-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Industrial Marker |
|---|---|
| Actuation | Capillary |
| Actuation Style | Standard |
| Actuation Type | Capillary |
| Application Temp. Range | 0°F to 150°F |
| Base Material | Ink |
| Body Material | Metal |
| Cap Style | Snap-On Cap Clip |
| Color | Red |
| Dry Erase | No |
| Dry Time | Less Than 30 Sec. |
| Features | Smear Resistant, Water Resistant |
| Housing Attachment Style | Clip |
| Includes | Plastic Cap With Pocket Clip |
| Marker Type | Permanent |
| Marking Tool Base Material | Ink |
| Maximum Application Temperature | 150°F |
| Minimum Application Temperature | 0°F |
|---|---|
| Nsf Certified | No |
| Pigment Permanence | Permanent |
| Product Type | Ink Marker |
| Reversible | No |
| Shape | Chisel |
| Size Group | Medium |
| Specialty Environment Or Surface Conditions | General Purpose |
| Temp. Range | 0°F to +150°F |
| Tip Material | Fiber |
| Tip Protection Type | Snap On Cap |
| Tip Shape | Chisel |
| Tip Size | 1/8", 1/4" |
| Tip Size Group | Medium |
| Tip Style | Chisel |
| Tip Width | 1/8" |
| Standards | DEVELOPMENT ADMINSTRATION'S RDT F-7-3T, EPA HAPS AND SARA 313 REGULATION. MEETS LOW HALOGEN AND CHLORIDE STANDARDS (LESS THAN 200 PPM) OF MIL STD-2041D, US ENERGY RESEARCH |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 14.22 |
| Width (cm) | 6.35 |
| HS Code | 9608200000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.027 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)