-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Industrial Marker |
|---|---|
| Actuation Type | Capillary |
| Base Material | Ink |
| Color | Red |
| Dry Time | Less Than 30 Sec. |
| Marker Type | Permanent |
| Nsf Certified | No |
|---|---|
| Temp. Range | 0°F to +150°F |
| Tip Material | Fiber |
| Tip Size | 0.062" |
| Tip Style | Bullet |
| Height (cm) | 1.59 |
|---|---|
| Length (cm) | 13.97 |
| Width (cm) | 2.79 |
| HS Code | 9608200000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.009 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)