-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Pull Rod |
|---|---|
| Accessory Type | 28" Stainless Steel |
| Compatible With Series | HAWS Series |
| Fits Brand | Haws |
| For Use With | Shower |
|---|---|
| Height | 28" |
| Includes | Triangular Handle |
| Material | Stainless Steel |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 74.93 |
| Width (cm) | 15.75 |
| Country Of Origin | TW |
|---|---|
| Weight (kg) | 0.1823 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)