-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Eyewash Head |
|---|---|
| Color | Yellow |
| Compatible Grainger Part No. | 16D394, 16D396, 16D409 |
| Compatible Mfr Part No | 7655WCC, 7656WCC, 8355WCC, 8356WCC |
| Compatible With Series | HAWS Series |
| Depth | 7" |
| Fits Brand | Haws |
|---|---|
| Height | 5" |
| Includes | Integral 4.2 Gpm (15.9 L) Flow Control, Inverted Directional Flow With Laminar Flow, Yellow Plastic Pop-Off Dust Cover |
| Material | Plastic |
| Width | 3" |
| Height (cm) | 7.62 |
|---|---|
| Length (cm) | 7.62 |
| Width (cm) | 12.7 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.0608 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)