-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Dust Cover |
|---|---|
| Color | Silver |
| Compatible Grainger Part No. | 4R959, 4R965, 4R971, 4R975, 4T008, 4T009, 4T010, 6T549 |
| Compatible Mfr Part No | SP90, SP93 |
| Compatible With Series | HAWS Series |
| Features | Dust Cover Protects Eye Or Face Wash Assembly Against Airborne Contaminants, Pushing The Flag Raises The Dust Cover While Activating The Eyewash |
|---|---|
| Fits Brand | Haws |
| For Use With | Combination With Eyewash, Eye/Face Wash |
| Includes | 11" Diameter Stainless Steel Or Plastic Receptor, Stainless Steel Mounting Hardware |
| Material | Stainless Steel |
| Height (cm) | 12.7 |
|---|---|
| Length (cm) | 30.48 |
| Width (cm) | 30.48 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.6926 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)