-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Filter Cartridge |
|---|---|
| Color | White |
| Compatible Mfr Part No. | 9070 |
| Compatible With Series | 9070 Series |
| Depth | 5" |
| Fits Brand | Haws |
|---|---|
| For Use With | 9070 Filter |
| For Use With Mfr. Model Number | 9070 |
| Product Type | Filter Cartridge |
| Height (cm) | 10.16 |
|---|---|
| Length (cm) | 12.7 |
| Width (cm) | 27.94 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.2025 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)