-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Dust Cover |
|---|---|
| Color | Green |
| Compatible Mfr Part No | SP10, SP11, SP11FC, SP18 |
| Compatible With Series | HAWS Series |
| Features | It Keeps Eyewash Heads From Contamination When Not In Use, The Safety Green Polyethylene Plastic Cover With Integral Retainer Strap Automatically Removes When Water Is Turned On |
|---|---|
| Fits Brand | Haws |
| For Use With | Eyewash |
| Material | Plastic |
| Height (cm) | 1.02 |
|---|---|
| Length (cm) | 14.99 |
| Width (cm) | 14.73 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.0142 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)