-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Stay-Open Ball Valve |
|---|---|
| Accessory Type | 316 Stainless Steel |
| Color | Silver |
| Compatible With Series | Haws |
| Depth | 2" |
| Features | Model Sp232 Is A Type 316 Stainless Steel Stay-Open Ball Valve, Equipped With A Stainless Steel Ball And Stem |
| Fits Brand | Haws |
| For Use With | Eyewash |
| Height | 9" |
|---|---|
| Includes | Push Flag |
| Inlet Pipe Size | 1/2" |
| Inlet Pipe Thread Type | IPS |
| Material | Stainless Steel |
| Outlet Pipe Size | 1/2" |
| Width | 4" |
| Height (cm) | 8.89 |
|---|---|
| Length (cm) | 20.96 |
| Width (cm) | 20.32 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.6075 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)