-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Eyewash Head |
|---|---|
| Accessory Type | ABS Plastic |
| Color | Silver |
| Compatible Grainger Part No. | 4HRX9 |
| Compatible Mfr Part No | 7500 |
| Compatible With Series | HAWS Series |
| Depth | 10" |
| Features | 8-32 Stainless Steel Socket Head Cap Screw And Rubber Gasket, Abs Plastic Eyewash Head With Tripod Anchor |
|---|---|
| Fits Brand | Haws |
| For Use With | Mfr. Model 7500 |
| Height | 8" |
| Includes | 8-32 Stainless Steel Socket Head Cap Screw, Rubber Gasket, Tripod Anchor |
| Material | Plastic |
| Width | 1" |
| Height (cm) | 3.3 |
|---|---|
| Length (cm) | 21.84 |
| Width (cm) | 18.29 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.002 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)